Shop WALTER

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 5016713
  • Zoro # G7936586

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016713
Zoro #
G7936586
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WAM30
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408-NM4
No. of Edges
4
Coating
PVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
ANSI Number
SNMG433
Cutting Direction
Neutral
Shape
Square
Finish - Machining
TiCN+Al2O3+HfN
Primary Material Application ISO Code
M
Coating Process
CVD
Number of Cutting Edges
4
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
90 Degrees
Primary Material Application
Stainless Steel
Manufacturer Grade
WAM30
Insert Holding Type
Straight Hole
ANSI Code
SNMG432-NM4
Chip-Breaker Code
NM4
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiCN+Al2O3+HfN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.