Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 5847174
  • Zoro # G7936601
product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5847174
Zoro #
G7936601
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120408-NM4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMG433
No. of Edges
4
Mounting Style
Clamp
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
WSM10
Finish - Machining
TiAlN+Al2O3+ZrN
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Coating Process
PVD
Included Angle
90 Degrees
Shape
Square
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
SNMG432-NM4
Chip-Breaker Code
NM4
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0310"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code NM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews