Shop WALTER
See all product information
Create Account
Diamond Milling Insert, ZDGT, 0.1570"
- Mfr # 7454377
- Zoro # G2885769
product price:Â
$
30.29
/ea
Sold in multiples of 10 for
$302.90
Key Features
Insert Style
ZDGT
Insert Size
15A440
Chip-Breaker
Yes
Corner Radius
0.1570 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7454377
- Zoro #
- G2885769
- UPC #
- -
- Country of Origin
- Germany
- Item
- Diamond Milling Insert
- Insert Style
- ZDGT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ZDGT15A440R-K85
- ANSI Code
- ZDGT15A440R-K85
- Clearance Angle
- 15 Degrees
- Chip-Breaker Code
- K85
- Hole Type
- With Hole
- Number of Cutting Edges
- 2
- Shape
- Rhombic
- Material - Machining
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Manufacturer Grade
- WMG40
- For Toolholder
- M2131 Ramping Milling Cutters
Dimensions
- Insert Size
- 15A440
- Corner Radius
- 0.1570 in
- Width
- 0.4130 in
- Cutting Edge Length
- 16.20mm
- Thickness
- 3/16 in
Description
Diamond Milling Insert, Chip-Breaker Code K85, Bright (Uncoated), ANSI Code ZDGT15A440R-K85, Clearance Angle 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.