Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7091921
  • Zoro # G4797112
product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091921
Zoro #
G4797112
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120408-FM5
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
SNMG432-FM5 WSM20S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Clamp
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
SNMG432-FM5
Chip-Breaker Code
FM5
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Included Angle
90 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
Primary Material Application ISO Code
M, S
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Depth of Cut
0.40 to 1.50mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews