Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 7251129
  • Zoro # G4865633
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251129
Zoro #
G4865633
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408-RM5
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG432-RM5 WSM30S
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Manufacturer Grade
WSM30S
ANSI Code
SNMG432-RM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
8
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
Coating Process
PVD
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
1.20 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews