Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7053924
  • Zoro # G4878610
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053924
Zoro #
G4878610
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-NRS
Stainless (M) Compatibility
Yes
No. of Edges
8
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMG433-NRS WSM10S
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
NRS
Coating Process
PVD
Manufacturer Grade
WSM10S
Primary Material Application ISO Code
M, S
Included Angle
90 Degrees
ANSI Code
SNMG433-NRS
Finish - Machining
TiAlN+Al2O3+Al
Shape
Square
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Depth of Cut
1.00 to 5.00mm
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews