Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7053926
  • Zoro # G4836242
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053926
Zoro #
G4836242
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-NRS
Coating
PVD
No. of Edges
8
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Number
SNMG433-NRS WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Manufacturer Grade
WSM30S
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, S
Number of Cutting Edges
8
Coating Process
PVD
Finish - Machining
TiAlN+Al2O3+Al
Shape
Square
ANSI Code
SNMG433-NRS
Chip-Breaker Code
NRS
Included Angle
90 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1880"
Depth of Cut
1.00 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews