Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251131
  • Zoro # G4761141

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251131
Zoro #
G4761141
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-RM5
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
8
Coating
PVD
ANSI Number
SNMG433-RM5 WSM20S
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
90 Degrees
Manufacturer Grade
WSM20S
Number of Cutting Edges
8
Shape
Square
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
SNMG433-RM5
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Depth of Cut
1.50 to 5.00mm
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.