Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251130
  • Zoro # G4794647
product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251130
Zoro #
G4794647
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-RM5
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Steel (P) Compatibility
Yes
ANSI Number
SNMG433-RM5 WMP20S
Material - Machining
Carbide
Chip-Breaker Code
RM5
Cutting Application
Turning
Number of Cutting Edges
8
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Shape
Square
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Insert Holding Type
Straight Hole
ANSI Code
SNMG433-RM5
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews