Shop WALTER

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 7251132
  • Zoro # G4837572

product price: 
$
18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251132
Zoro #
G4837572
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120412-RM5
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
SNMG433-RM5 WSM30S
Non Ferrous (N) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
8
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Shape
Square
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM30S
Number of Cutting Edges
8
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Coating Process
PVD
ANSI Code
SNMG433-RM5
Chip-Breaker Code
RM5
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
3/16 in
Depth of Cut
1.50 to 5.00mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.