Square Turning Insert, Square, 5, SNMA, 4, Carbide

  • Mfr # 6411783
  • Zoro # G7936148
product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411783
Zoro #
G7936148
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150616-RK7
No. of Edges
4
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
SNMA644
Coating
CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker Code
RK7
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Straight Hole
Manufacturer Grade
WKK20S
Included Angle
90 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
SNMA544-RK7
Shape
Square
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.0630"
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews