Square Turning Insert, Square, 5, SNMA, 4, Carbide

  • Mfr # 6435097
  • Zoro # G7936181
product price: 
$
30.79
/ea
Sold in multiples of 10 for $307.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6435097
Zoro #
G7936181
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150616-RK7
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Coating
CVD
Mounting Style
Clamp
ANSI Number
SNMA544
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
0 Degrees
Shape
Square
ANSI Code
SNMA544-RK7
Manufacturer Grade
WKK10S
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
CVD
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Chip-Breaker Code
RK7
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Nose Radius
0.0630"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Depth of Cut
1.50 to 7.00mm
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RK7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews