Triangle Milling Insert, Triangle, 0.5910 in, P2352
- Mfr # 5918905
- Zoro # G2920069
product price:Â
$
36.89
/ea
Sold in multiples of 10 for
$368.90
Key Features
Insert Shape
Triangle
Insert Style
P2352
Inscribed Circle
0.5910 in
Chip-Breaker
Yes
Rake
Negative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918905
- Zoro #
- G2920069
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 0.1770 in
Details
- Item
- Triangle Milling Insert
- Insert Shape
- Triangle
- Insert Style
- P2352
- Inscribed Circle
- 0.5910 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P2352-1R
- Shape
- Triangle
- Primary Material Application
- Cast Iron, Steel
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Material - Machining
- Carbide
- Manufacturer Grade
- WKP35S
- Chip-Breaker Code
- A57
- Clearance Angle
- 0 Degrees
- Number of Cutting Edges
- 6
- Hole Type
- With Hole
- Primary Material Application ISO Code
- K, P
- ANSI Code
- P2352-1R
- Coating Process
- CVD
Description
Triangle Milling Insert, Inscribed Circle 0.5910 in, Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.