Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # 6917310
  • Zoro # G7935691
product price: 
$
22.59
/ea
Sold in multiples of 10 for $225.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917310
Zoro #
G7935691
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Depth of Cut
0.40 to 3.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SCMT120404-RM4
Steel (P) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
SCMT433
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
90 Degrees
Chip-Breaker Code
RM4
Material - Machining
Carbide
ANSI Code
SCMT431-RM4
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Manufacturer Grade
WSM30S
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews