Shop WALTER

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 7251136
  • Zoro # G4807953

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251136
Zoro #
G4807953
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612-RM5
No. of Edges
8
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PVD
ANSI Number
SNMG543-RM5 WSM20S
Cutting Direction
Neutral
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Included Angle
90 Degrees
Coating Process
PVD
Chip-Breaker Code
RM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Square
Material - Machining
Carbide
ANSI Code
SNMG543-RM5
Number of Cutting Edges
8
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.