Shop WALTER

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 7251137
  • Zoro # G4879487

product price: 
$
27.89
/ea
Sold in multiples of 10 for $278.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251137
Zoro #
G4879487
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150612-RM5
Cast Iron (K) Compatibility
No
Coating
PVD
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG543-RM5 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
8
Stainless (M) Compatibility
Yes
Included Angle
90 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Cutting Application
Turning
Number of Cutting Edges
8
Coating Process
PVD
ANSI Code
SNMG543-RM5
Chip-Breaker Code
RM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Square
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Depth of Cut
1.50 to 7.00mm
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.