Shop WALTER

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 7251140
  • Zoro # G4811219

product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251140
Zoro #
G4811219
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616-RM5
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
8
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
SNMG544-RM5 WSM30S
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
ANSI Code
SNMG544-RM5
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM5
Primary Material Application ISO Code
M, S
Coating Process
PVD
Number of Cutting Edges
8
Cutting Application
Turning
Manufacturer Grade
WSM30S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm
Depth of Cut
2.00 to 7.00mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.