Shop WALTER

Square Turning Insert, Square, 5, SNMG, 4, Carbide

  • Mfr # 7251139
  • Zoro # G4763488

product price: 
$
29.99
/ea
Sold in multiples of 10 for $299.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251139
Zoro #
G4763488
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG150616-RM5
ANSI Number
SNMG544-RM5 WSM20S
For Use With
Toolholders, Boring Bars
No. of Edges
8
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
ANSI Code
SNMG544-RM5
Shape
Square
Number of Cutting Edges
8
Measurement System
Fractional Inch
Chip-Breaker Code
RM5
Included Angle
90 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Thickness
1/4 in
Depth of Cut
2.00 to 7.00mm
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 5/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.