Square Turning Insert, Square, 5/8 in, SNMG, 3/64 in, Carbide

  • Mfr # 6180097
  • Zoro # G7937511
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
543
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6180097
Zoro #
G7937511
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
543
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.250"
Thickness
1/4 in
Depth of Cut
1.20 to 8.00mm
Cutting Edge Length
15.88mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150612-RP5
No. of Edges
4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
SNMG866
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
CVD
Manufacturer Grade
WPP20S
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Included Angle
90 Degrees
Number of Cutting Edges
4
ANSI Code
SNMG543-RP5
Material - Machining
Carbide
Chip-Breaker Code
RP5
Cutting Application
Turning
Primary Material Application ISO Code
P
Shape
Square
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews