Shop WALTER

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 6059598
  • Zoro # G8260743

product price: 
$
21.59
/ea
Sold in multiples of 10 for $215.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6059598
Zoro #
G8260743
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408-RP5 WPP10S
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders and Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Screw Held
Workpiece Compatibility
Steel (P)
ANSI Number
CNMG432-RP5
No. of Edges
8
Steel (P) Compatibility
Yes
Coating
CVD
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
CNMG432-RP5 WPP10S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rhombic
Manufacturer Grade
WPP10S
Primary Material Application
Steel
Number of Cutting Edges
8
Chip-Breaker Code
RP5
Material
Carbide
Application
Roughing
Style
CNMG

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Depth of Cut
0.80 to 6.00mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP5 WPP10S, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.