Shop WALTER

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 6930007
  • Zoro # G7919731

product price: 
$
31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6930007
Zoro #
G7919731
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WKP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160616-RP7 WKP30S
ANSI Number
CNMG643
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
CVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiCN
ANSI Code
CNMG544-RP7 WKP30S
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
2
Included Angle
80 Degrees
Chip-Breaker Code
RP7
Primary Material Application ISO Code
K, P
Shape
Rhombic
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Manufacturer Grade
WKP30S
Material
Carbide

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.0630"
Thickness
1/4 in
Cutting Edge Length
16.12mm
Depth of Cut
1.50 to 6.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-RP7 WKP30S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.