Shop WALTER

Square Turning Insert, Square, 6, SNMA, 4, Carbide

  • Mfr # 6411743
  • Zoro # G7936227

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6411743
Zoro #
G7936227
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190616-RK5
Steel (P) Compatibility
No
No. of Edges
4
Coating
CVD
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
ANSI Number
SNMA432
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Chip-Breaker Code
RK5
Coating Process
CVD
ANSI Code
SNMA644-RK5
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Shape
Square
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
Manufacturer Grade
WKK10S
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.0630"
Mounting Hole Dia.
0.312"
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.