Shop WALTER

Square Turning Insert, Square, 6, SNMA, 4, Carbide

  • Mfr # 6395839
  • Zoro # G7936236

product price: 
$
40.89
/ea
Sold in multiples of 10 for $408.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6395839
Zoro #
G7936236
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA190616-RK5
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
SNMA432
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
RK5
Manufacturer Grade
WKK20S
Coating Process
CVD
Cutting Application
Turning
ANSI Code
SNMA644-RK5
Shape
Square
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.0630"
Mounting Hole Dia.
0.312"
Depth of Cut
1.50 to 8.00mm
Cutting Edge Length
19.05mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.