Shop WALTER

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 7251142
  • Zoro # G4872100

product price: 
$
39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251142
Zoro #
G4872100
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612-RM5
Relief Angle
0 Degrees
ANSI Number
SNMG643-RM5 WSM20S
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Coating
PVD
Steel (P) Compatibility
Yes
Coating Process
PVD
Cutting Application
Turning
Included Angle
90 Degrees
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
SNMG643-RM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
RM5
Insert Holding Type
Straight Hole
Manufacturer Grade
WSM20S
Shape
Square
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Cutting Edge Length
19.05mm
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.