Shop WALTER

Diamond Turning Insert, Diamond, 1.8, CPGT, 1, Carbide

  • Mfr # 5004173
  • Zoro # G7928803

product price: 
$
22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Insert Size
731
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004173
Zoro #
G7928803
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPGT050204-X25 WK1
Workpiece Compatibility
Nonferrous (N)
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Walter Toolholders and Boring Bars
Coating
Uncoated
Stainless (M) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
CPGT731-X25
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Code
X25
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WK1
Cutting Application
Boring, Drilling
Clearance Angle
11 Degrees
ANSI Code
CPGT050204-X25 WK1
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Material
Carbide
Style
CPGT
Application
Finishing

Dimensions

Insert Size
731
Corner Radius
1/64 in
Nose Radius
0.0157"
Insert Thickness
0.0937"
Thickness
3/32 in
Cutting Edge Length
5.65mm

Description

Diamond Turning Insert, Chip-Breaker Code X25, Inscribed Circle 7/32 in, Bright (Uncoated), ANSI Code CPGT050204-X25 WK1, Clearance Angle 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.