Shop WALTER

Square Turning Insert, Square, 6, SNMG, 4, Carbide

  • Mfr # 7053932
  • Zoro # G4801671

product price: 
$
38.39
/ea
Sold in multiples of 10 for $383.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7053932
Zoro #
G4801671
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190616-NRS
No. of Edges
8
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
SNMG644-NRS WSM20S
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
NRS
ANSI Code
SNMG644-NRS
Included Angle
90 Degrees
Manufacturer Grade
WSM20S
Shape
Square
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Nose Radius
0.063"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.312"
Thickness
1/4 in
Depth of Cut
1.20 to 9.00mm
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code NRS, Inscribed Circle 3/4 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.