Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.4 mm, Carbide

  • Mfr # 6837381
  • Zoro # G7926156
product price: 
$
13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6837381
Zoro #
G7926156
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm
Depth of Cut
0.40 mm to 2.00 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TPMT090204-MM4 WSM20S
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Coating
PVD
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Number
TPMT3(2.5)2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Triangle
ANSI Code
TPMT1.8(1.5)1-MM4 WSM20S
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Secondary Material Application
Steel
Chip-Breaker Code
MM4
Secondary Material Application ISO Code
P
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
Included Angle
60 Degrees
Measurement System
Metric
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews