Shop WALTER
See all product information
Create Account
Storage Cart, 11" x 24" x 32.3"
- Mfr # 54B050
- Zoro # G5080148
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 54D314, 54D114, 54D054
Features
Made of Powder Coated Steel and is Acid Resistant
Size
11 in x 24 in x 32.3 in
Application
Storage of Various Cleaning Agents and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B050
- Zoro #
- G5080148
- UPC #
- 662980430859
- Country of Origin
- Canada
- Item
- Weld Cleaning Accessories
- For Use With
- Mfr. No. 54D314, 54D114, 54D054
- Features
- Made of Powder Coated Steel and is Acid Resistant
- Application
- Storage of Various Cleaning Agents and Accessories
Dimensions
- Size
- 11 in x 24 in x 32.3 in
Description
Storage Cart, Size 11 In. x 24 In. x 32.3 In., For Use With Mfr. No. 54D314, 54D114, 54D054, Features Made of Powder Coated Steel and is Acid Resistant, Application Storage of Various Cleaning Agents and Accessories
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.