Straight Flute (Hand) Straight Flute Hand Tap, M16-2.00, Plug, Metric Coarse, High Speed Steel, 4

  • Mfr # E2036406-M16

  • Zoro # G2509059


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2036406-M16
Zoro #
G2509059
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Thread Length
25.00mm
Tap Thread Size
M16-2.00
Thread Size
M16x2
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00 mm
Tap Length Standard
DIN 376
55% Thread Drill Size
14.50 mm
Shank Length
42.00 mm
Square Size
9.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Standards
DIN 376
Number of Pieces
1
List Number
E2036406
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Standard
Metric Coarse
Measurement System
Metric
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 376
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Modified Bottoming, Overall Length 110 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.