Straight Flute (Hand) Straight Flute Hand Tap, M33-2.00, Plug, UNC, High Speed Steel, 4

  • Mfr # 21361-M33X2

  • Zoro # G2895133


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M33
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21361-M33X2
Zoro #
G2895133
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
25.00mm
Tap Size
M33
Tap Dimension Type
Metric
Overall Length
160.00mm
Thread Length
28.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M33-2.00
Thread Size
M33x2
Tap Length Standard
DIN 374
Shank Length
67.00 mm
Square Size
20.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
DIN 374
List Number
21361
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
Metric Fine
Thread Limit
6H
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN 374
Spiral Direction
Neutral
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Cast Iron, Composite
Primary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
K, O
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M33x2, Metric Fine, Modified Bottoming, Semi-Bottoming, Overall Length 160.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, Thread Limit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.