Straight Flute Straight Flute Tap, 7/16"-20, Plug, UNF, High Speed Steel, 4

  • Mfr # AE2336416-UNF7/16

  • Zoro # G2567210


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
7/16"
Tap Style
Straight Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE2336416-UNF7/16
Zoro #
G2567210
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Thread Length
13/16"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
2B
Thread Size
7/16"-20
Square Size
6.15 mm
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Tap Length Standard
DIN
Shank Length
27.30 mm

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
Tap Thread Type
UNF
List Number
AE2336416
Standards
DIN/ANSI
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Class of Fit
2B
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, O
Extended Neck
Yes
Thread Limit
H4, H5
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Modified Bottoming, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H4/H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.