Straight Flute Tap, #10-24, Plug, 4 Flutes, UNC
Mfr # AE2231416-UNC10
Zoro # G2567098
product price: $58.49
/eaKey Features
Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#10
Tap Style
Straight Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AE2231416-UNC10
Zoro #
G2567098
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
1/2"
Tap Thread Size
#10-24
Pitch Diameter Limit
2B
Thread Size
#10-24
65% Thread Drill Size
#23
Square Size
3.86 mm
Shank Length
45.00 mm
55% Thread Drill Size
#21
Tap Length Standard
DIN
75% Thread Drill Size
#25
Description
Straight Flute Tap, Thread Size #10-24, UNC, Modified Bottoming, Overall Length 70 mm, High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.