Surfox-G Electrolyte Solution Sprayer 500Ml
- Mfr # 54A063
- Zoro # G809985949
product price:Â
$
14.65
/ea
Sold in multiples of 12 for
$175.80
Key Features
Size
16.9 oz.
Container Type
Spray Bottle
Color
Pale
pH
6 - 7
Flash Point
Closed cup: >93.3°C (>199.9°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A063
- Zoro #
- G809985949
- UPC #
- 662980030646
- Country of Origin
- Canada
Dimensions
- Size
- 16.9 oz.
Details
- Container Type
- Spray Bottle
- Color
- Pale
- pH
- 6 - 7
- Flash Point
- Closed cup: >93.3°C (>199.9°F)
- Fragrance
- Odorless
- Form
- Liquid
Description
Surfox-G Electrolyte Solution Sprayer 500Ml
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.