Shop WALTER
See all product information
Create Account
Thread, 5/8"-11- 4.5" - 5" Backing Pads
- Mfr # 15D014
- Zoro # G4374470
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Arbor Hole
5/8" - 11
Application
Clamping nuts for sanding discs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15D014
- Zoro #
- G4374470
- UPC #
- 662980240953
- Country of Origin
- Canada
- Item
- CLAMPING NUT
- Arbor Hole
- 5/8" - 11
- Application
- Clamping nuts for sanding discs
Description
CLAMPING NUT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.