Titex - High speed solid carbide reamer

  • Mfr # F2482TMS-9.98
  • Zoro # G8188135
product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.98mm - 0.3929
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F2482TMS-9.98
Zoro #
G8188135
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Coolant Through
Yes
Drill Bit Finish
TMS
Material
Carbide
Cutting Direction
Right Hand
Standards
DIN 6535
Spiral Direction
Neutral
Decimal Equivalent
0.3929
Drill Bit Material
Carbide
Point Type
Self-centering
List Number
F2482
Number of Flutes
6
Grade
High Performance
Application
For Cast Iron, Steel
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering

Dimensions

Size - Decimal
9.98mm - 0.3929
Flute Length
20.00 mm
Reamer Size
9.98 mm
Overall Length
120.00 mm
Drill Bit Size
9.98mm
Drill Bit Dimension Type
Metric
Size- Decimal
9.98mm (0.3929)
Shank Dia.
10 mm

Description

Chucking Reamer, Carbide, TiAlN, Metric, 9.98 mm

Ratings & reviews