Triangle Milling Insert, Triangle, 3/8 in, P2903
- Mfr # 5004750
- Zoro # G2961274
product price:Â
$
27.69
/ea
Sold in multiples of 10 for
$276.90
Key Features
Insert Shape
Triangle
Insert Style
P2903
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004750
- Zoro #
- G2961274
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Milling Insert
- Insert Shape
- Triangle
- Insert Style
- P2903
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- P2903-2R
- Shape
- Triangle
- Number of Cutting Edges
- 3
- Cutting Application
- Finishing
- ANSI Code
- P2903-2R
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- N
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- A57
- Manufacturer Grade
- WK10
- Clearance Angle
- 11 Degrees
- Hole Type
- With Hole
- Material - Machining
- Carbide
- Primary Material Application
- Non-Ferrous
Dimensions
- Thickness
- 3/16 in
- Cutting Edge Length
- 9.52mm
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.