Shop WALTER
See all product information
Create Account
Triangle Milling Insert, Triangle, 3/8 in, P2903
- Mfr # 5036583
- Zoro # G2906190
product price:Â
$
35.15
/ea
Sold in multiples of 10 for
$351.50
Key Features
Insert Shape
Triangle
Insert Style
P2903
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5036583
- Zoro #
- G2906190
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 3/16 in
- Cutting Edge Length
- 9.52mm
Details
- Item
- Triangle Milling Insert
- Insert Shape
- Triangle
- Insert Style
- P2903
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- P2903-2R
- Shape
- Triangle
- Primary Material Application ISO Code
- K
- Manufacturer Grade
- WAK15
- Finish - Machining
- TiCN+Al2O3+(TiN)
- Hole Type
- With Hole
- ANSI Code
- P2903-2R
- Number of Cutting Edges
- 3
- Material - Machining
- Carbide
- Coating Process
- CVD
- Cutting Application
- Finishing
- Clearance Angle
- 11 Degrees
- Primary Material Application
- Cast Iron
- Chip-Breaker Code
- A57
- Measurement System
- Fractional Inch
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.