Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 6945379
  • Zoro # G7923916
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6945379
Zoro #
G7923916
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110408-RM5 WMP20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG333
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
CVD
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Included Angle
55 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Chip-Breaker Code
RM5
Number of Cutting Edges
2
Clearance Angle
0 Degrees
ANSI Code
DNMG332-RM5 WMP20S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Depth of Cut
1.20 to 3.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DNMG332-RM5 WMP20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews