Shop WALTER
See all product information
Create Account
Triangle Turning Insert, 3, 2
- Mfr # 7643526
- Zoro # G2913400
product price:Â
$
150.99
/ea
Sold in multiples of 2 for
$301.98
Free Shipping & Returns
Key Features
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.0312 in
Rake
Negative
ISO Number
TNGA160408TM-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7643526
- Zoro #
- G2913400
- UPC #
- -
- Country of Origin
- Germany
- Item
- Triangle Turning Insert
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- TNGA160408TM-3
- Cutting Direction
- Neutral
- Shape
- Triangle
- ANSI Code
- TNGA332TM-3
- Manufacturer Grade
- WBH10
- Included Angle
- 60 Degrees
- Material - Machining
- CBN
- Clearance Angle
- 0 Degrees
- Chip-Breaker Code
- TM-3
- Measurement System
- Fractional Inch
Dimensions
- Corner Radius
- 0.0312 in
- Through Hole Inside Dia.
- 0.15 in
- Cutting Edge Length
- 16.5 mm
- Thickness
- 0.188 in
Description
Triangle Turning Insert, Chip-Breaker Code TM-3, Inscribed Circle 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.