Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6836847
  • Zoro # G7939639
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6836847
Zoro #
G7939639
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Thickness
3.97 mm
Cutting Edge Length
16.5 mm
Depth of Cut
0.50 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T308-MM4 WSM10S
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT3(2.5)1
Mounting Style
Screw
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
3
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Shape
Triangle
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Primary Material Application ISO Code
M, S
Measurement System
Metric
Secondary Material Application
Steel
Manufacturer Grade
WSM10S
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
TCMT3(2.5)2-MM4 WSM10S
Chip-Breaker Code
MM4
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Coating Process
PVD
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews