Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 5016466
  • Zoro # G7916277

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5016466
Zoro #
G7916277
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WAK10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060204-PS4 WAK10
No. of Edges
2
Mounting Style
Screw
Hardened (H) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
CCMT2(1.5).5
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
PS4
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WAK10
ANSI Code
CCMT2(1.5)1-PS4 WAK10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PS4, Inscribed Circle 1/4 in, ANSI Code CCMT2(1.5)1-PS4 WAK10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.