Triangle Turning Insert, Triangle, 3/8 in, TPMW, 0.8 mm, Carbide

  • Mfr # 7021376
  • Zoro # G7926521
product price: 
$
22.99
/ea
Sold in multiples of 10 for $229.90

Key Features

Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7021376
Zoro #
G7926521
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
0.8 mm
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Through Hole Inside Dia.
4.4 mm
Depth of Cut
0.60 mm to 4.00 mm
Thickness
3.97 mm
Cutting Edge Length
16.5 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TPMW16T308-RK6 WKK20S
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
VBGT2(2)0.5
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Shape
Triangle
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
TPMW3(2.5)2-RK6 WKK20S
Manufacturer Grade
WKK20S
Chip-Breaker Code
RK6
Primary Material Application ISO Code
K
Coating Process
CVD
Clearance Angle
11 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews