Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMA, 1.6 mm, Carbide

  • Mfr # 6394046
  • Zoro # G7940250

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6394046
Zoro #
G7940250
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMA
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMA220416-RK5 WKK20S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
TNMA433
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Shape
Triangle
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
RK5
Measurement System
Metric
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
3
Manufacturer Grade
WKK20S
ANSI Code
TNMA434-RK5 WKK20S
Primary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1.6 mm
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.0630"
Thickness
4.76 mm
Depth of Cut
1.60 mm to 6.00 mm
Cutting Edge Length
22 mm
Through Hole Inside Dia.
5.16 mm

Description

Triangle Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.