Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6636208
  • Zoro # G7921947

product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
22.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636208
Zoro #
G7921947
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304-MK4 WKK10S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
ANSI Number
DCMT3(2.5)1
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Coating
CVD
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Included Angle
55 Degrees
Chip-Breaker Code
MK4
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
DCMT2(2.5)1-MK4 WKK10S
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
22.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
11.63mm
Depth of Cut
0.40 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT2(2.5)1-MK4 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.