Shop WALTER

Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6127034
  • Zoro # G7940801

product price: 
$
26.15
/ea
Sold in multiples of 10 for $261.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6127034
Zoro #
G7940801
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408-MK5 WKK20S
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
TNMG334
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
3
ANSI Code
TNMG432-MK5 WKK20S
Clearance Angle
0 Degrees
Number of Cutting Edges
3
Manufacturer Grade
WKK20S
Included Angle
60 Degrees
Primary Material Application ISO Code
K
Measurement System
Metric
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK5
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Cutting Application
Turning
Coating Process
CVD
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Insert Thickness
0.1880"
Cutting Edge Length
22 mm
Depth of Cut
1.00 mm to 6.00 mm
Through Hole Inside Dia.
5.16 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.