Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.8 mm, Carbide

  • Mfr # 6890828
  • Zoro # G4774198
product price: 
$
21.29
/ea
Sold in multiples of 10 for $212.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6890828
Zoro #
G4774198
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG220408-MS3 WSM10S
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
TNMG432-MS3 WSM10S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
MS3
Shape
Triangle
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Measurement System
Metric
Cutting Application
Turning
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Manufacturer Grade
WSM10S
ANSI Code
TNMG432-MS3 WSM10S
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.8 mm
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1880"
Thickness
4.76 mm
Through Hole Inside Dia.
5.16 mm
Depth of Cut
0.80 mm to 3.00 mm
Cutting Edge Length
22 mm

Description

Triangle Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al

Ratings & reviews