Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide

  • Mfr # 7054160
  • Zoro # G4773942
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054160
Zoro #
G4773942
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110308-FM6 WSM10S
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
VBMT222-FM6 WSM10S
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Coating
PVD
Super Alloy (S) Compatibility
Yes
Chip-Breaker Code
FM6
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
ANSI Code
VBMT222-FM6 WSM10S
Manufacturer Grade
WSM10S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Depth of Cut
0.50 to 1.60mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT222-FM6 WSM10S, Clearance Angle 5 Degrees

Ratings & reviews