Diamond Turning Insert, Diamond, 3, VCMW, 1, Carbide

  • Mfr # 6651598
  • Zoro # G7928518
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6651598
Zoro #
G7928518
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Thickness
3/16 in
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
16.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMW160404-RK6 WKK10S
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
PVD
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
VNGG331
Steel (P) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Primary Material Application
Cast Iron
ANSI Code
VCMW331-RK6 WKK10S
Shape
Rhombic
Primary Material Application ISO Code
K
Chip-Breaker Code
RK6
Included Angle
35 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WKK10S
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMW331-RK6 WKK10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews