Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917280
  • Zoro # G7938765

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917280
Zoro #
G7938765
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Thickness
2.38 mm
Depth of Cut
0.10 mm to 1.00 mm
Through Hole Inside Dia.
2.8 mm
Cutting Edge Length
11 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110202-FM4 WSM20S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
TCMT2(1.5)0.5
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Secondary Material Application ISO Code
P
Chip-Breaker Code
FM4
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Coating Process
PVD
Shape
Triangle
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
ANSI Code
TCMT2(1.5)0.5-FM4 WSM20S
Clearance Angle
7 Degrees
Number of Cutting Edges
3
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Metric
Secondary Material Application
Steel
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.