Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.002 in, Carbide

  • Mfr # 2828778
  • Zoro # G3875083

product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828778
Zoro #
G3875083
UPC #
4021169365539
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CM1
Insert Material
Carbide
Rake
Positive
ISO Number
TDHB07S1X0
Coating
TiN
Cutting Direction
Neutral
Chip-Breaker Style
On One Side
Shape
Triangle
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Manufacturer Grade
CM1
Clearance Angle
15 Degrees
ANSI Code
TDHB1308X0
Secondary Material Application ISO Code
K, M, N, P
Cutting Application
Outside and Inside Diameter Turning
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
3
Material
Carbide

Dimensions

Insert Size
0.1600"
Corner Radius
0.002 in
Insert Thickness
0.0469"
Thickness
0.0468 in
Cutting Edge Length
7.04 mm
Through Hole Inside Dia.
0.0937 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.